3M Respiratory Faceshield Assembly

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorGrey
Assigned Protection Factor25
Compatible With3M Versaflo System
For use with3M Versaflo PAPR & Supplied Air Systems
Headgear TypeHeadgear with clear visor
IncludesHeadgear Assembly, Comfort Faceseal
Suspension TypeRatchet
Visor TypeClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M-206 is a lightweight, comfortable PAPR headtop that combines a respirator and faceshield, with the option of adding earmuffs for hearing protection. This headtop is popular in light industry where respirators and face protection are typically used. Combine the M-206 with 3M Versaflo PAPR or Supplied Air components to create a complete respiratory assembly.
The M-206 headtop was designed to provide a comfortable, easy-to-use solution for workers who typically wear both respiratory and face personal protective equipment. Hearing protection can be added using 3M M-985 earmuffs which can be mounted on the M-206. This headtop may also be used in place of a standard faceshield, and provides airflow to the face by the PAPR system. The M-206 is popular in light industries where respirators and face protection are typically used such as in dry food manufacturing, wood cutting or sanding, painting, powder handling, animal processing, or buffing and polishing operations. Combine the M-206 with 3M Versaflo PAPR or Supplied Air components to create a complete respiratory assembly.
Feature
- Complete, fully assembled PAPR Headtop allows for use right out of the box
- Flexible application, use with any 3M Versaflo system
- Hearing protection compatible with M-985 earmuffs (sold separately)
Use
Sanding, Cleaning, Grinding, Assembly & Mechanical, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding, Metal Repair, Demolition, Machine Operation, Food & Beverage Manufacturing, Pharmaceutical, Transportation, General Manufacturing, Metal Fabrication

Ulasan Produk

Tidak ada ulasan

Halaman Terkait