Spesifikasi
| Container Size (kg) | 25 |
|---|---|
| Form | Flowable Liquid |
| Surface Type | Plastic, Wood |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hot Melt No. 1762 is a thermoplastic adhesive which is used in melted form by glue gun.
Hot Melt No. 1762 is a thermoplastic adhesive which is used in melted form by glue gun. It has middle setting time idea for corrugated carton packaging sealing and suitable for bonding various plastics like PVC and HDPE.
Hot Melt No. 1762 is a thermoplastic adhesive which is used in melted form by glue gun. It has middle setting time idea for corrugated carton packaging sealing and suitable for bonding various plastics like PVC and HDPE.
Feature
- Excellent Adhesion High Density Polyethylene (HDPE) and Poly Vinyl Chloride (PVC)- Good Adhesion to Steel and LSE substrates
- Very low viscosity @ 180 °C
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/3M%20Hot%20Melt%20Adhesive/ipP108586673-1.jpg)
