Spesifikasi
| Color | Red |
|---|---|
| Adhesive Type | Pressure-sensitive |
| Availability | Standard |
| Imaging Method | Overlay/Electronic Cut, Screenprint, Digital Print |
| Liner | Yes |
| Overall Length (m) | 45.72 |
| Overall Width (m) | 1.219 |
| Performance Level | Diamond Grade |
| Reflective Technology | Full-cube Prismatic |
| Substrates | Plywood, Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Diamond Grade™ Reflective Sheeting offers industry-leading retroreflectivity, conspicuity and legibility because of its highly efficient retroreflective optics. It helps improve safety by providing higher luminance values at distances most critical to drivers.
Offers superior reflectivity at short and long distances
Offers superior reflectivity at short and long distances
Feature
- 3M™ Diamond Grade™ DG³ Reflective Sheeting Series 4000 offers superior reflectivity at short and long distances- Meets today’s highest published performance specifications
- 3M’s best solutions for sign positions outside of primary headlight illumination
Use
Urban Roads, Guide Signs, Rural Roads, Traffic control devicesUlasan Produk
Tidak ada ulasan




















































































































































