Spesifikasi
| Connected Safety ID Equipped | No |
|---|---|
| Install Type | Temporary/Portable |
| Maximum Height (m) | 9.1 |
| Maximum Number of Users | 2 |
| Minimum Height (m) | 6.1 |
| Net Weight (kg) | 609.17 |
| Offset Length (m) | 3.65 |
| System Type | Masts - Adjustable Height |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ DBI-SALA® Flexiguard™ Modular Jib System is comprised of a modular set of components that when properly configured constitute a unique overhead anchorage system. The 3M™ DBI-SALA® FlexiGuard™ M200 Adjustable Height Masts is built with powder coated steel. The fully height adjustable design allows for maximum transportability and adaptation to unique work environments. Adjustment of the system can be accomplished manually with integrated winching handle, or up to 4 times faster using optional power drill overload clutch adapter.
The 3M™ DBI SALA® Flexiguard™ Modular Jib System is a collection of modular components that can be configured in a multitude of ways to create highly portable and highly configurable overhead anchorage solutions. A combination of base and mast assemblies can be interchanged with a variety of accessories to custom tailor a solution for a specific application or environment. Significant measures were taken to create a design that maximized portability via a wide variety of transport methods. Many adjustable mast height options are paired with a variety of cantilever distances and user capacity ratings to meet unique and dynamic customer requirements.
The 3M™ DBI SALA® Flexiguard™ Modular Jib System is a collection of modular components that can be configured in a multitude of ways to create highly portable and highly configurable overhead anchorage solutions. A combination of base and mast assemblies can be interchanged with a variety of accessories to custom tailor a solution for a specific application or environment. Significant measures were taken to create a design that maximized portability via a wide variety of transport methods. Many adjustable mast height options are paired with a variety of cantilever distances and user capacity ratings to meet unique and dynamic customer requirements.
Feature
- Extended rail-length increases safe working area- Extended anchor height enhances capabilities in various applications
- Automatic fail-safe mast lock prevents uncontrolled mast movement
Use
TransportationUlasan Produk
Tidak ada ulasan




















































































































































