3M Reflective Sheeting Red

Sebelum PPN:
Rp18.999.900
Spesifikasi
ColorRed
Adhesive TypePressure-sensitive
Imaging MethodOverlay/Electronic Cut, Digital Print, Screenprint
LinerYes
Overall Length (m)45.72
Overall Width (mm)609.6
Performance LevelDiamond Grade
Reflective TechnologyFull-cube Prismatic
SubstratesAluminium, Plywood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Diamond Grade™ Reflective Sheeting offers industry-leading retroreflectivity, conspicuity and legibility because of its highly efficient retroreflective optics. It helps improve safety by providing higher luminance values at distances most critical to drivers.
Offers superior reflectivity at short and long distances
Feature
- 3M™ Diamond Grade™ DG³ Reflective Sheeting Series 4000 offers superior reflectivity at short and long distances
- Meets today’s highest published performance specifications
- Disadvantaged sign placement locations such as overhead or left shoulder
Use
Traffic Signs

Ulasan Produk

Tidak ada ulasan