Spesifikasi
| Cover | Wrapped |
|---|---|
| Inner Diameter (mm) | 9.53 |
| Outer Diameter (mm) | 18 |
| Working Pressure (psi) | 1500 |
| Min. Burst Pressure (PSi) | 6000 |
| Inner Tube Material | Special blend synthetic rubber for high temperature environment |
| Continuous Service Temperature (°C) | -40 to 130 |
| Inner Diameter (inch) | 3/8 |
| Min. Burst Pressure (bar) | 14 |
| Minimum Bend Radius (mm) | 100 |
| Outer Cover | Special blended synthetic rubber |
| Reinforcement | 2 layers high tensile nylon braid cord |
| Standards | Design reinforcement resists high temperatures and allows expansion for system noise damping |
| Working Pressure (Bar) | 10.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
UNICAL Power Steering Hose is suitable for automotive power steering pressure line. Specially design for under-hood environment.
Pembelian 1roll maksimal dengan panjang 40m
Pembelian 1roll maksimal dengan panjang 40m
Ulasan Produk
Tidak ada ulasan



















































































































































/cfP108581447-1.jpg)
