Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 10 |
|---|---|
| Auto drain Specification | (-) No auto drain |
| Case | (2) Metal case |
| Exhaust Type | (-) Relief type |
| Filter Regulator Drain Port | (-) With drain cock |
| Flow Direction | (R) Right → Left |
| Lubricator Oil Outlet | (-) No drain cock |
| Pipe Connection Diameter | (M5) M5×0.8 |
| Pressure Gauge | (G) Round pressure gauge (without limit indicator) |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.7 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.7 |
| Type Of Thread | (-) Metric screw (M5) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































