Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 40 |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
| Cushioning | (N) Rubber cushion |
| Bellows | (-) No bellows |
| Lock Position | (H) With head side lock |
| Manual Release Type | (N) Non-lock type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































