SMC Air Cylinder with Auto Switch CDM2G Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Suitable fluidAir
Type(-) Pneumatic type
Type Of Thread(-) Rc
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod
Built-in Magnet AvailabilityIncluded
CushioningAir cushion
LubricationNot required (no refueling)
Mounting BracketHead flange type
Operating Piston Speed (mm/s)50 - 1000
Operating Pressure Range (MPa)0.05 - 1.0
Rod end Screw(-) Male screw
Stroke (mm)40
Type of Mount/SupportHead flange type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses a tube that is resistant to compact, lightweight and external impact.
- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, CDBM2)

Ulasan Produk

Tidak ada ulasan