Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 80 |
|---|---|
| Type of Acting | Double acting / single rod |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (L) 3 |
| Stroke (mm) | 350 |
| Cushioning | (-) Air cushion |
| Bellows | (-) No bellows |
| Port Thread Type | (-) Rc |
| Rocking Bracket | (-) none |
| Rod End Bracket | (-) none |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































