SMC Air Cylinder Round Type Non-rotating Rod Type Double Acting CDJ2KD-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Cylinder Stroke (mm) | 65 |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting single rod |
| Auto Switch Type | A93V Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Mounting Method | Rail mounting |
| Auto Switch Mounting Style | (A) Rail mounting |
| Auto Switch Part No. | A93V |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | 0.5 |
| Lead Wire Length (mm) | (-) 0.5 |
| Lubrication | Not required (no refueling) |
| Number Of Auto Switches | 2 |
| Operating Piston Speed (mm/s) | 50 - 750 |
| Operating Pressure Range (MPa) | 0.06 - 0.7 |
| Port Position on the Head Cover | 90° to axis |
| Stroke (mm) | 65 |
| Type of Mount/Support | 2-mountain clevis shape |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Rod rotation type, double mobilization rod- Installation support is possible according to the installation status
- Improvement of flexibility in mounting
- Easy to fine -tune the auto switch position
- Rod tip swing accuracy
Ulasan Produk
Tidak ada ulasan




















































































































































