Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 60 |
|---|---|
| Auto drain Specification | (C) NC (normally closed) No drain discharge when no pressure is applied |
| Case | (-) Polycarbonate case |
| Exhaust Type | (-) Relief type |
| Filter Regulator Drain Port | (-) With drain cock |
| Flow Direction | Right → left |
| Exhaust Mechanism | Relief type |
| Lubricator Oil Outlet | (-) No drain cock |
| Pipe Connection Diameter | 1 |
| Pressure Gauge | Square embedded pressure gauge (with limit indicator) |
| Pressure Setting Range (MPa) | 0.05 - 0.85 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































