Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 30 |
|---|---|
| Flow Direction | (-) Left → Right |
| Pipe Connection Diameter | (03) 3/8 |
| Pressure Setting Range (MPa) | 0.05 - 0.4 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Type Of Thread | (-) Rc |
| Exhaust Mechanism | (-) Relief type |
| Function | (-) No backflow function |
| Handle | (-) Downward |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































