Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | 60 |
|---|---|
| Auto drain Specification | (-) No auto drain |
| Exhaust Type | (-) Relief type |
| Pipe Connection Diameter | (10) 1 |
| Bracket | (B) With bracket |
| Drain Port | (-) With drain cock |
| Function | No backflow function |
| Mounting | With bracket |
| Pressure Gauge | (G) Round pressure gauge (with limit indicator) |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.85 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (N) NPT |
| Type of Sign | With bracket |
| Type of Terminal Fitting | With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































