SMC Modular Type Filter Regulator AW Series AW60-10C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Body Size60
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Case(2) Metal case
Exhaust Type(-) Relief type
Flow Direction(R) Right → Left
Pipe Connection Diameter(10) 1
Drain PortWith drain valve
FunctionNo backflow function
MountingNo mounting option
Pressure Gauge(G) Round pressure gauge (with limit indicator)
Pressure Setting Range (MPa)(-) 0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.85
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan