SMC Modular Type Filter Regulator AW Series AW40-N02

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
Body Size40
Auto drain Specification(-) No auto drain
Case(-) Polycarbonate case
Exhaust Type(-) Relief type
Flow Direction(R) Right → Left
Pipe Connection Diameter(02) 1/4
Drain Port(-) With drain cock
MountingNo mounting option
Pressure Gauge(M) Round pressure gauge (with color zone)
Pressure Setting Range (MPa)(-) 0.05 - 0.7
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.7
Type Of Thread(N) NPT
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan