Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp3.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | 30 |
|---|---|
| Auto drain Specification | (D) NO (normally open) with drain discharge when no pressure is applied |
| Case | (-) Polycarbonate case |
| Exhaust Type | (-) Relief type |
| Pipe Connection Diameter | (02) 1/4 |
| Drain Port | With drain valve |
| Function | No backflow function |
| Mounting | No mounting option |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.85 |
| Set Pressure Unit | (Z) Product name plate, case caution indicator, pressure gauge unit notation: psi,°F |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (N) NPT |
| Type of Sign | No mounting option |
| Type of Terminal Fitting | No mounting option |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































