SMC Modular Type Filter Regulator AW Series AW30K-03C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Body Size30
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Case(-) Polycarbonate case
Exhaust TypeRelief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(03) 3/8
Drain PortWith drain valve
Exhaust Mechanism(-) Relief type
Function(K) With backflow function
MountingNo mounting option
Pressure Gauge(-) No pressure gauge
Pressure Setting Range (MPa)0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05 - 0.85
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan