SMC Modular Type Filter Regulator AW Series AW30K-02D

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
Body Size30
Auto drain Specification(D) NO (normally open) with drain discharge when no pressure is applied
Case(-) Polycarbonate case
Exhaust TypeRelief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(02) 1/4
Drain PortWith drain valve
Exhaust Mechanism(-) Relief type
Function(K) With backflow function
MountingNo mounting option
Pressure Gauge(G) Round pressure gauge (with limit indicator)
Pressure Setting Range (MPa)0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05 - 0.85
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan