SMC Modular Type Filter Regulator AW Series AW30-F03C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
Body Size30
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Case(-) Polycarbonate case
Exhaust Type(-) Relief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(03) 3/8
Drain PortWith drain valve
FunctionNo backflow function
MountingNo mounting option
Pressure Gauge(M) Round pressure gauge (with color zone)
Pressure Setting Range (MPa)(-) 0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.85
Type Of Thread(F) G
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan