Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 30 |
|---|---|
| Auto drain Specification | (-) No auto drain |
| Case | (-) Polycarbonate case |
| Exhaust Type | (-) Relief type |
| Flow Direction | (R) Right → Left |
| Pipe Connection Diameter | (03) 3/8 |
| Drain Port | (-) With drain cock |
| Function | No backflow function |
| Mounting | No mounting option |
| Pressure Gauge | (E1) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.85 |
| Set Pressure Unit | (ZA) Digital pressure switch: With unit switching function |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (-) Rc |
| Type of Sign | No mounting option |
| Type of Terminal Fitting | No mounting option |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































