SMC Modular Type Filter Regulator AW Series AW20-F01BM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Body Size20
Auto drain Specification(-) No auto drain
Case(-) Polycarbonate case
Exhaust Type(-) Relief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(01) 1/8
Bracket(B) With bracket
Drain Port(-) With drain cock
MountingWith bracket
Pressure Gauge(M) Round pressure gauge (with color zone)
Pressure Setting Range (MPa)(-) 0.05 - 0.7
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.7
Type Of Thread(F) G
Type of SignWith bracket
Type of Terminal FittingWith bracket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan