Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 20 |
|---|---|
| Auto drain Specification | (-) No auto drain |
| Case | (-) Polycarbonate case |
| Exhaust Type | (-) Relief type |
| Flow Direction | (-) Left → Right |
| Pipe Connection Diameter | (01) 1/8 |
| Bracket | (B) With bracket |
| Drain Port | (-) With drain cock |
| Function | No backflow function |
| Mounting | With bracket |
| Pressure Gauge | (E) Square embedded pressure gauge (with limit indicator) |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.85 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (F) G |
| Type of Sign | With bracket |
| Type of Terminal Fitting | With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































