Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 63 |
|---|---|
| Type of Acting | Double motion, both rods |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (L) 3 |
| Stroke A (mm) | 75 |
| Stroke B (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































