Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 16 |
|---|---|
| Type of Acting | Double acting / single rod |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (-) 0.5 |
| Auto Switch Mounting | (B) Band mounting |
| Port Position on the Head Cover | (-) 90° to axis |
| Rocking Bracket | (-) none |
| Rod End Bracket | (-) none |
| Stroke (B-A) (mm) | 0 |
| Stroke A (mm) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































