Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (10) Relief type |
|---|---|
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting / single rod |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (L) 3 |
| Stroke (mm) | 350 |
| Cushioning | (A) Air cushion |
| Rod end Screw | (F) Rod tip female thread |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































