SMC Air Cylinder Standard Type Single Acting Extrusion Retraction CDJ2L Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 45 |
|---|---|
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | (S) Single-acting extrusion |
| Auto Switch Type | (-) No auto switch |
| Built-in Magnet Availability | (D) Built-in magnet |
| Auto Switch Mounting | (B) Band mounting |
| Port Position on the Head Cover | (R) Axial direction |
| Rod End Bracket | (-) No metal fittings |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































