Kondisi Barang:
Authorized Partner
Spesifikasi
| Function | (J) With pressure display function |
|---|---|
| Display unit | (-) Product name plate, unit notation of pressure display is MPa |
| Fitting | (20) IN side: Elbow Φ6, OUT side: Elbow Φ6 |
| Handle Position | (B) Front |
| Piping Position | (3) IN side: bottom, OUT side: top |
| Air Supply Block Mounting Position | L side (concentration) |
| Exhaust Mechanism | Relief type |
| Number of Regulator Blocks | (2) 2 stations |
| Pressure Gauge | With pressure gauge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































