Kondisi Barang:
Authorized Partner
Spesifikasi
| Function | No backflow function |
|---|---|
| Type of Sign | No mounting option |
| Type of Terminal Fitting | No mounting option |
| Handle | (-) Handle down |
| Exhaust Type | (-) Relief type |
| Body Size | 20 |
| Mounting | No mounting option |
| Pipe Connection Diameter | (02) 1/4 |
| Pressure Gauge | (E3) Output specifications: PNP output / lead wire take-out specifications: Wiring take-out |
| Pressure Setting Range (MPa) | (-) 0.05 - 0.85 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































