Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Case | (2) Metal case |
| Type Of Thread | (-) Rc |
| Flow Direction | (-) Flow direction: Left → Right |
| Pipe Connection Diameter | (02) 1/4 |
| Exhaust Mechanism | (-) Relief type |
| Body Size | 20 |
| Pressure Gauge | (M) Round pressure gauge (with color zone) |
| Residual Pressure Release 3 Port Valve | (V1) Mounting position: V + AW + AFM |
| Set Pressure Range (MPa) | (-) 0.05-0.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































