Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Exhaust Type | (-) Relief type |
| Filter Regulator Drain Port | (-) With drain cock |
| Flow Direction | Left → right |
| Lubricator Oil Outlet | (-) No drain cock |
| Body Size | 30 |
| Exhaust Mechanism | Relief type |
| Pressure Gauge | Round pressure gauge (with color zone) |
| Pressure Setting Range (MPa) | 0.05 - 0.7 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































