Kondisi Barang:
Authorized Partner
Spesifikasi
| Lamp/Surge Voltage Protection Circuit | With surge voltage protection circuit |
|---|---|
| Flange size | 40 |
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
| Flanged | KF(NW) |
| Operation Port Direction | Flange face left |
| Auto Switch Type | No auto switch (no built-in magnet) |
| Number Of Auto Switches | Quantity: Without auto switch; Detection position: - |
| Solenoid Valve Actuation Method | 2 position single |
| Surface Treatment Body | External: hard alumite, internal: raw material |
| Type of Lead Wire Extraction | Grommet lead wire length 300mm |
| Voltage (V) | DC24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Resistant to fluorineThere are few out gas
Less heavy metal contamination
Ulasan Produk
Tidak ada ulasan




















































































































































