Kondisi Barang:
Authorized Partner
Spesifikasi
| Flange size | 40 |
|---|---|
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
| Flanged | KF(NW) |
| Temperature Specifications (°C) | 5 to 60, without heater |
| Indicator and Pilot Port Direction | Without indicator, flange side |
| Auto Switch Type | No auto switch (no built-in magnet) |
| Number Of Auto Switches | Quantity: Without auto switch; Detection position: - |
| Surface Treatment Body | External: hard alumite, internal: raw material |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Added electromagnetic valve [NEW]Heat -resistant 2 -colored display type 2 No contact automatic switch added to high temperature type [NEW]
Using aluminum body
Uniform baking temperature
Lightweight and compact
There are few out gas
Less heavy metal contamination
Bellows replacement is possible
Ulasan Produk
Tidak ada ulasan




















































































































































