Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900 - Rp34.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Assured Pressure Resistance (MPa) | 1.8 |
|---|---|
| Suitable fluid | Compressed air |
| Boost Ratio | 1.7 times (fixed) |
| Gauge Port Direction | Out side: 1/8 |
| Inlet Pressure (MPa) | 0.2 - 0.7 |
| Lubrication | Grease |
| Mounting Direction | Horizontal, vertical |
| Operating Ambient Temperature (°C) | 2-50 (without freezing) |
| Outlet Pressure (MPa) | 0.3 - 1.2 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Reduction of air consumption up to 40%Operating sound 65db (a) Reduction by 15db (a) from existing products (VBA series)
Ulasan Produk
Tidak ada ulasan




















































































































































