Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 12 |
|---|---|
| Type of Acting | Double acting |
| Auto Switch Type | M9NW |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (M) 1 |
| Stroke (mm) | 100 |
| Adjuster Option | (AS) Rubber stopper forward end |
| Adjuster Position | [At the time of shipment] (-) Right side |
| Adjustment range (mm) | (X11) 15 |
| Port Thread Type | (-) M screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































