Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 200 |
|---|---|
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting |
| Auto Switch Type | M9NW |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire Length (mm) | (-)0.5 |
| Option | (B) With 2 shock absorbers |
| Port Thread Type | (-)M5×0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A long -stroke compatible table unit with linear guide.- The rigidity of the table is constant at any stroke position.
Ulasan Produk
Tidak ada ulasan




















































































































































