Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 150 |
|---|---|
| Tube Inner Diameter (Φmm) | 12 |
| Type of Acting | Double acting |
| Auto Switch Type | M9BW |
| Auto Switch Additional Symbol | (S) With 1 |
| Lead Wire Length (mm) | (L)3 |
| Option | (B) With 2 shock absorbers |
| Port Thread Type | (-)M5×0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- A long -stroke compatible table unit with linear guide.- The rigidity of the table is constant at any stroke position.
Ulasan Produk
Tidak ada ulasan




















































































































































