Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 20 |
|---|---|
| Tube Inner Diameter (Φmm) | 12 |
| Type of Acting | Double acting |
| Auto Switch Type | M9N Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out |
| Auto Switch Additional Symbol | (S) With 1 |
| Lead Wire Length (mm) | (L)3 |
| Adjuster Bolt | [Long specification] (-) Standard |
| Adjuster Option | (AS) Forward end adjuster |
| Function | (-)standard |
| Port Thread Type | (-)M5×0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Integrated work table+compact.-A air slide table that is ideal for precision assembly.
- High rigidity/high accuracy.
- The adoption of a cross roll guide achieves a smooth movement without any play.
- Small/lightweight.
- The adoption of the dual rod can obtain twice the output of the conventional cylinder.
Ulasan Produk
Tidak ada ulasan




















































































































































