Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 50 |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
| Auto Switch Type | M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire Length (mm) | (M) 1 |
| Adjuster Option | (B) Absorbers on both ends |
| Port Thread Type | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































