Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 8 |
|---|---|
| Type of Acting | Double acting |
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire Length (mm) | (L)3 |
| Stroke (mm) | 40 |
| Adjuster | (AS) Forward end adjuster |
| Adjuster Bolt | [Long specification] (-) Standard type |
| Function | (R) With end lock |
| Port Thread Type | (-)M5×0.8 |
| Symmetric | (L) Symmetric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduction of total height: 10%reduction (27mm: conventional 30mm)- Product mass: 22%reduction (298g: conventional 380g)
- Tolerant exercise energy: 64%improvement (0.09J: Conventional 0.055J)
Ulasan Produk
Tidak ada ulasan




















































































































































