Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 8 |
|---|---|
| Type of Acting | Double acting |
| Auto Switch Type | M9BV Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Vertical take-out |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire Length (mm) | (L)3 |
| Stroke (mm) | 20 |
| Function | (P) Axial piping type |
| Port Thread Type | (-)M5×0.8 |
| Symmetric | (-) Standard type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduction of total height: 10%reduction (27mm: conventional 30mm)- Product mass: 22%reduction (298g: conventional 380g)
- Tolerant exercise energy: 64%improvement (0.09J: Conventional 0.055J)
Ulasan Produk
Tidak ada ulasan




















































































































































