Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 75 |
|---|---|
| Type of Acting | Double acting |
| Cylinder Inner Diameter (Φmm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduction of total height: 10%reduction (27mm: conventional 30mm)- Product mass: 22%reduction (298g: conventional 380g)
- Tolerant exercise energy: 64%improvement (0.09J: Conventional 0.055J)
Ulasan Produk
Tidak ada ulasan




















































































































































