Kondisi Barang:
Authorized Partner
Spesifikasi
| Type of Acting | Double acting |
|---|---|
| Auto Switch Type | M9BV Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Vertical take-out |
| Cylinder Inner Diameter (Φmm) | 8 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (-) 0.5 |
| Stroke (mm) | 50 |
| Adjuster Option | (ZA) Metal stopper with forward end damper + Metal stopper with backward end damper |
| Functional Option | (-) none |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































