Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 6 |
|---|---|
| Type of Acting | Double acting |
| Auto Switch Type | M9BWV Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Vertical take-out |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Lead Wire (m) | (-)0.5 |
| Stroke (mm) | 15 |
| Adjuster Option | (C) Metal stoppers on both ends |
| Switch Rail | (-) With magnet and switch rail |
| Symmetric | (-) Standard type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The high accuracy and high rigidity of the front and upper surface mounting surface are realized by integrating the front mounting part and the table.- Run parallelity: 0.005mm
- Height: 10mm/width: 20mm/Length: 43mm (MXJ4)
Ulasan Produk
Tidak ada ulasan




















































































































































