Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 40 |
|---|---|
| Auto drain Specification | (C) Float type auto drain (NC) |
| Case | (6) Nylon case |
| Flow Direction | Left → right |
| Pipe Connection Diameter | Rc1/4 |
| Set Pressure Unit | (-) Product name plate, unit notation of case caution display: MPa |
| Drain Port | (-) With drain cock |
| Filtration (µm) | 5 |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (-) No mounting options |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































