Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 40 |
|---|---|
| Suitable fluid | Air |
| Auto drain Specification | Without auto drain |
| Flow Direction | Left → right |
| Pipe Connection Diameter | Rc1/4 |
| Type Of Thread | Rc |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 (no freezing) |
| Drain Storage (cm³) | 45 |
| Filtration (µm) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































