Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900 - Rp8.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Case | (-) Polycarbonate case |
| Type Of Thread | (-) Rc |
| Exhaust Mechanism | (-) Relief type |
| Body Size | 40 |
| Filter Regulator Drain Port | (-) With drain cock |
| Pressure Gauge | Square embedded pressure gauge (with limit indicator) |
| Residual Pressure Release 3 Port Valve | (V) Mounting position: AF + AFM + AR + V |
| Set Pressure Range (MPa) | (-) 0.05-0.85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































