SMC Air Cylinder: Double Acting, Single Rod Center Trunnion Type CA2T100 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 250 |
|---|---|
| Tube Inner Diameter (Φmm) | 100 |
| Type of Acting | Double acting single rod |
| Cushioning | (-) Air cushion |
| Material (tube) | (-) Aluminium |
| Port Thread Type | (-) Rc |
| Bellows | (J) Nylon tarpaulin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduction reduction by rod cover and head cover shape change (up to 15%reduction).- Easy to control air cushions Cushion valve adjustment rotation speed from one turn to 3 rotations.
- It can be installed from small auto switch to strong magnetic field auto switch.
- Installation support is possible according to the installation status, and the degree of installation freedom is improved. ""
Ulasan Produk
Tidak ada ulasan




















































































































































