Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 16 |
|---|---|
| Type of Acting | (S) Single-acting extrusion |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Stroke (mm) | 15 |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Rated Voltage (V) | (2) AC200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































