Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900 - Rp6.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type of Acting | Double acting |
|---|---|
| Stroke (mm) | 50 |
| Port Thread Type | (-) Rc |
| Energization Push/Pull | (-) Energized extrusion type |
| Solenoid Valve | (1) 2-position single |
| Type of Pipe Connection | (F) One-touch pipe fitting built-in type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
Ulasan Produk
Tidak ada ulasan




















































































































































